Beli Converter 110v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  2. DAYTON International Voltage Converter
    Mulai

    Rp1.899.900

    DAYTON International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Vented Metal
    • Frequency (Hz): 50/60
    • Mounting: Portable
  3. Phoenix Contact DC/DC Converter, Protective Coating
    Mulai

    Rp3.799.900

    Phoenix Contact DC/DC Converter, Protective Coating
    Deskripsi:
    Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
  4. MTT DC Signal Converter
    Mulai

    Rp6.799.900

    MTT DC Signal Converter
    Deskripsi:
    Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)
    atribut:
    • Fuse: (Power) 160mA fuse
    • Storage Temperature (°C): -10 to 60
    • Screw Tightening Torque (N m): 0.8 to 1
  5. Phoenix Contact DC/DC Converter
    Mulai

    Rp4.699.900

    Phoenix Contact DC/DC Converter
    Deskripsi:
    Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 A
    atribut:
    • Product Type: DC/DC converters
    • Storage/Transport Ambient Temperature (°C): -40 to 85
    • Degree of Pollution: 2
    • Degree of Protection: IP20
    • Protection Class: Special with SELV input and output
    • Housing Material: Metal
    • Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
    • Mounting Type: DIN rail mounting
    • Product family: QUINT POWER
    • Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
    • Typical Response Time (ms): 300 (from SLEEP MODE)
  6. OMRON Mini Power Relay Plug-In Terminal Type G2r- -S AC110V
    Mulai

    Rp149.900

    OMRON Mini Power Relay Plug-In Terminal Type G2r- -S AC110V
    Deskripsi:
    Realized cadmium-free and lead-free. General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Rated Voltage (V): AC110
  7. BANDO V-Belt Power Ace 5V (Vanbelt)
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BANDO V-Belt Power Ace 5V (Vanbelt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.
    atribut:
    • Material: Rubber
    • Angle (°): 40
  8. ARS (Eta Electric) AC/DC Converter Compact & Highly Efficient Bj Series
    Mulai

    Rp799.900

    ARS (Eta Electric) AC/DC Converter Compact & Highly Efficient Bj Series
    Deskripsi:
    High efficiency and miniaturization of the product are realized by adopting a regenerative snubber circuit designed exclusively for AC100V input. An easy-to-use 2CH output model is available for the 10W product.
    atribut:
    • Terminal Shape: Connector
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Input Voltage (V): AC85~132/DC110~175
    • Number of Outputs: Single
    • Capacity (W): 10
    • Dimensions (mm): 14x40x70
    • Maximum Input Voltage (V): AC132/DC175
    • Maximum Output Current (A): 2
    • Maximum Output Voltage (V): DC5.10
    • Rated Input Voltage (V) : AC100~115
    • Rated Output Current (A) : 2
    • Rated Output Power (W): 10
    • Rated Output Voltage (V) : DC5
  9. Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument LP-110NPFU
    Mulai

    Rp11.999.900

    Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument LP-110NPFU
    atribut:
    • Instrument rating: 110V5A
    • Scale specifications: LEAD 0.5 to 1 to 0.5 LAG
    • Phase wire system: 3P3W
    • Cover: Black
    • Dimensions (Horizontal x Vertical) (mm): 110x110
    • Frequency (Hz): 50
    • Class: 5
  10. OMRON Power Relay G2R DC6V
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    OMRON Power Relay G2R DC6V
    Deskripsi:
    General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Type: Power relay
  11. OMRON Safety Relay G7SA (Relai Pengaman)
    30%
    Mulai

    Rp339.900

    OMRON Safety Relay G7SA (Relai Pengaman)
    Deskripsi:
    EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) . Backs up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Available in 4 and 6 positions. Terminal arrangement for easy PWB pattern drawing. Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles. * The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time. The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%. * Operating characteristics are measured at a coil temperature of 23°C. * When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
  12. Mitsubishi Electric Regeneration Option
    Mulai

    Rp8.399.900

    Mitsubishi Electric Regeneration Option
    atribut:
    • Functions: Resistance regeneration converter unit
    • Supply Voltage (AC): 100 or 200 (AC)
    • Rated Active Power (kW): 0.5
    • Resistance (ohm): 6.7
  13. Mitsubishi Electric 6600V Or Less Instrument Transformer Pd Series
    Mulai

    Rp3.799.900

  14. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  15. Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter
    Mulai

    Rp3.099.900

    Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter
    atribut:
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Cover: Black (Munsell N1.5 half gloss), no red pointer
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Insulation Resistance (MΩ): 10 or more (between electric circuit and outer box)
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Principle: Movable iron piece
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 3
    • Scale Plate: (Ground color) white
  16. Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)
    22%
    Mulai

    Rp38.900

    Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)
    atribut:
    • Top Width (mm): 12.7
    • Angle (°): 38
Daftar Harga Converter 110v Terbaru November 2026
Non Brand International Voltage ConverterRp699.900
DAYTON International Voltage ConverterRp1.899.900
Phoenix Contact DC/DC Converter, Protective CoatingRp3.799.900
MTT DC Signal ConverterRp6.799.900
Phoenix Contact DC/DC ConverterRp4.699.900
OMRON Mini Power Relay Plug-In Terminal Type G2r- -S AC110VRp149.900
BANDO V-Belt Power Ace 5V (Vanbelt)Rp209.900
Mitsubishi Electric Ls-110Nav Series Ac Voltmeter (Mechanical Indicator)Rp3.099.900
ARS (Eta Electric) AC/DC Converter Compact & Highly Efficient Bj SeriesRp799.900
Mitsubishi Electric Lp-110Nf Series Frequency Meter (Mechanical Indicator)Rp7.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)